Skip to content Skip to navigation menu
Four-Beam Flexible Coupling

PCR12-4-2-SS

Four-Beam Flexible Coupling
Item #101510762
  • Four Beam Flexible Coupling
  • Clamp Style
  • 1/4" x 1/8" Bore, 3/4" OD, 0.900" Overall Length
  • Stainless Steel
Four-Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Beam Flexible Coupling
  • Clamp Style
  • 1/4" x 1/8" Bore, 3/4" OD, 0.900" Overall Length
  • Stainless Steel

description

  • Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.

applications

  • Lighter-duty applications using delicate components
Larger Bore 1/4 in
RPM [Max] 6000 rpm
Style Clamp Style
Type Flexible Beam
Outside Dia. 0.75 in
Overall Length 0.9 in
Inch/Metric Inch
Smallest Bore 1/8 in
Material Stainless Steel
Angular Misalignment [Max] 3 degrees
Weight 0.08 LB
EAN or UPC 634529049716
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison