- Four Beam Flexible Coupling
- Clamp Style
- 5/32" x 1/8" Bore, 5/8" OD, 0.800" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Angular Misalignment [Max] | 3 degrees |
| Overall Length | 0.8 in |
| Larger Bore | 5/32 in |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 0.625 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Smallest Bore | 1/8 in |
| Type | Flexible Beam |
| Style | Clamp Style |
| Weight | 0.051 LB |
| EAN or UPC | 634529049594 |

