- Four Beam Flexible Coupling
- Clamp Style
- 5/32" x 5/32" Bore, 5/8" OD, 0.800" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
features
- More sizes available
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 0.8 in |
| Material | Aluminum |
| Outside Dia. | 0.625 in |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 5/32 in |
| Type | Flexible Beam |
| Style | Clamp Style |
| Inch/Metric | Inch |
| RPM [Max] | 6000 rpm |
| Smallest Bore | 5/32 in |
| Weight | 0.018 LB |
| EAN or UPC | 634529032350 |

