
- Four Beam Flexible Coupling
- Clamp Style
- 8 mm x 8 mm Bore, 31.8 mm OD, 38.1 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Type | Flexible Beam |
Larger Bore | 8 mm |
RPM [Max] | 6000 rpm |
Inch/Metric | Metric |
Overall Length | 38.1 mm |
Torsional Stiffness (Deg/Nm) | ≤ 0.57 |
Smallest Bore | 8 mm |
Style | Clamp Style |
Material | Stainless Steel |
Angular Misalignment [Max] | 3 degrees |
Outside Dia. | 31.8 mm |
Weight | 0.398 LB |
EAN or UPC | 634529049532 |
