Skip to content Skip to navigation menu
Four-Beam Flexible Coupling

PCMR32-12-8-A

Four-Beam Flexible Coupling
Item #102031450
  • Four Beam Flexible Coupling
  • Clamp Style
  • 12 mm x 8 mm Bore, 31.8 mm OD, 38.1 mm Overall Length
  • Aluminum
Four-Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Beam Flexible Coupling
  • Clamp Style
  • 12 mm x 8 mm Bore, 31.8 mm OD, 38.1 mm Overall Length
  • Aluminum

description

  • Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.

applications

  • Lighter-duty applications using delicate components

features

  • Shorter, industry-standard lengths for easy retrofits
  • Greater flexibility and lighter bearing loads to protect expensive instrumentation
  • Zero backlash
  • Torsionally stiffer than single beam couplings
  • Balanced design for high speeds up to 6,000 rpm
  • Clamping design will not damage shafts
  • Accommodates all forms of misalignment
  • No maintenance required
  • More sizes available
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Aluminum
Inch/Metric Metric
Type Flexible Beam
Larger Bore 12 mm
Overall Length 38.1 mm
Angular Misalignment [Max] 3 degrees
RPM [Max] 6000 rpm
Style Clamp Style
Smallest Bore 8 mm
Torsional Stiffness (Deg/Nm) ≤ 1.10
Outside Dia. 31.8 mm
Weight 0.134 LB
EAN or UPC 634529032237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison