
- Four Beam Flexible Coupling
- Clamp Style
- 10 mm x 8 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
Overall Length | 31.8 mm |
Type | Flexible Beam |
Outside Dia. | 25.4 mm |
Style | Clamp Style |
Torsional Stiffness (Deg/Nm) | ≤ 0.83 |
Inch/Metric | Metric |
Angular Misalignment [Max] | 3 degrees |
RPM [Max] | 6000 rpm |
Smallest Bore | 8 mm |
Larger Bore | 10 mm |
Material | Stainless Steel |
Weight | 0.208 LB |
EAN or UPC | 634529118832 |
