- Four Beam Flexible Coupling
- Clamp Style
- 10 mm x 6 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torsional Stiffness (Deg/Nm) | ≤ 1.57 |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Metric |
| Style | Clamp Style |
| RPM [Max] | 6000 rpm |
| Material | Aluminum |
| Outside Dia. | 25.4 mm |
| Smallest Bore | 6 mm |
| Larger Bore | 10 mm |
| Overall Length | 31.8 mm |
| Type | Flexible Beam |
| Weight | 0.079 LB |
| EAN or UPC | 634529057698 |

