- Four Beam Flexible Coupling
- Clamp Style
- 10 mm x 10 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- 1,300+ options available on Applied.com with bore sizes from 3/32" to 1/2" and 3 mm to 12 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Lighter-duty applications using delicate components
- Dynamic torque ratings: Divide static torque by two for nonreversing and by four for reversing applications
| Parallel Misalignment [Max] | 0.381 mm |
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3.0 ° |
| Material | Aluminum |
| Torsional Stiffness (Deg/Nm) | 1.80 |
| Axial Motion [Max] | 0.254 mm |
| Larger Bore | 10 mm |
| Inch/Metric | Metric |
| Outside Dia. | 25.4000 mm |
| Overall Length | 31.800 mm |
| Component | Complete Coupling |
| RPM [Max] | 6,000 rpm |
| Rated Torque | 3.39 N-m |
| Smallest Bore | 10 mm |
| Style | Clamp Style |
| Weight | 0.076 LB |
| EAN or UPC | 634529057070 |

