Skip to content Skip to navigation menu
Four-Beam Flexible Coupling

PCMR19-6-6-SS

Four-Beam Flexible Coupling
Item #102031448
  • Four Beam Flexible Coupling
  • Clamp Style
  • 6 mm x 6 mm Bore, 19.1 mm OD, 22.9 mm Overall Length
  • Stainless Steel
Four-Beam Flexible Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Beam Flexible Coupling
  • Clamp Style
  • 6 mm x 6 mm Bore, 19.1 mm OD, 22.9 mm Overall Length
  • Stainless Steel

description

  • Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.

applications

  • Lighter-duty applications using delicate components
Torsional Stiffness (Deg/Nm) ≤ 1.58
Outside Dia. 19.1 mm
Material Stainless Steel
Type Flexible Beam
Smallest Bore 6 mm
Larger Bore 6 mm
Inch/Metric Metric
Style Clamp Style
RPM [Max] 6000 rpm
Overall Length 22.9 mm
Angular Misalignment [Max] 3 degrees
Weight 0.078 LB
EAN or UPC 634529048825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison