- Four Beam Flexible Coupling
- Clamp Style
- 5 mm x 5 mm Bore, 15.9 mm OD, 20.3 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Type | Flexible Beam |
| RPM [Max] | 6000 rpm |
| Style | Clamp Style |
| Overall Length | 20.3 mm |
| Material | Stainless Steel |
| Larger Bore | 5 mm |
| Torsional Stiffness (Deg/Nm) | ≤ 2.53 |
| Inch/Metric | Metric |
| Smallest Bore | 5 mm |
| Outside Dia. | 15.9 mm |
| Angular Misalignment [Max] | 3 degrees |
| Weight | 0.05 LB |
| EAN or UPC | 634529048733 |

