- Oldham Coupling Disk, OD 1 5/8" or 41.3mm, Nylon 11
description
- Comprised of two aluminum hubs and a center torque transmitting disc. The torque disc is available in a choice of acetal for high torsional stiffness, nylon for vibration and shock dampening and PEEK for high temperature and low outgassing. The center element fits over drive tenons on the hubs with a press fit to ensure zero backlash operation (with an acetal or PEEK disc). In operation, the disc slides over the tenons to accommodate misalignment. In the event of over-torquing, the disc will break cleanly, stopping all power transmission. This makes this coupling suitable for use as a mechanical fuse. The disc is easily replaceable and will restore the coupling to its original performance. This type of coupling is especially good at handling parallel misalignment.
features
- Useful as a mechanical fuse
- Three material choices for replacement discs
- Electrically isolating
- Balanced design for higher speeds up to 4,500 rpm
- Zero backlash (acetal disc only)
- Anodized aluminum hubs
- Temperature Range: -10 °F to 150 °F (Acetal)
- -10 °F to 130 °F (Nylon)
- Two hubs and one torque disc with the same O.D. make a complete coupling
- More than 10,000 combinations available on Applied.com with bore sizes from 1/8" to 1 1/4" and 3 mm to 30 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Component | Torque Disc |
| Temperature Range [Min] | -10 °F |
| Torsional Stiffness (Degree/Inch Pounds) | 0.037 |
| Inch/Metric | Inch/Metric |
| Rated Torque | 32 in lb |
| Material | Nylon 11 |
| O.D. | 1 5/8 in |
| Temperature Range [Max] | 130 °F |
| Type | Oldham |
| Use With | OD26 Disc |
| Weight | 0.025 LB |
| EAN or UPC | 634529060001 |

