- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 6mm, OD 16mm, Width 20mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
| Style | Double Wide Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| I.D. | 6 mm |
| O.D. | 16 mm |
| Finish | Black Oxide |
| Weight | 0.05 LB |
| EAN or UPC | 634529107089 |

