- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 25mm, OD 45mm, Width 33mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
| Finish | Bright Finish |
| O.D. | 45 mm |
| Style | Double Wide Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Weight | 0.551 LB |
| EAN or UPC | 634529107850 |

