
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 20mm, OD 40mm, Width 33mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
Inch/Metric | Metric |
Style | Double Wide Two-Piece Clamp Style |
I.D. | 20 mm |
Finish | Black Oxide |
Material | Black Oxide Steel |
Collar Style | Two Piece - Split |
O.D. | 40 mm |
Weight | 0.458 LB |
EAN or UPC | 634529107119 |
