
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 12mm, OD 28mm, Width 24mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
O.D. | 28 mm |
Style | Double Wide Two-Piece Clamp Style |
I.D. | 12 mm |
Material | Black Oxide Steel |
Collar Style | Two Piece - Split |
Finish | Black Oxide |
Inch/Metric | Metric |
Weight | 0.176 LB |
EAN or UPC | 634529107102 |
