- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 10mm, OD 24mm, Width 20mm, Stainless Steel
features
- Single-point faced
- Transmit torque in confined spaces
- Opposing hardware for balance
- Excellent for high axial loads
- Does not mar shaft
| Inch/Metric | Metric |
| Finish | Bright Finish |
| O.D. | 24 mm |
| I.D. | 10 mm |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Style | Double Wide Two-Piece Clamp Style |
| Weight | 0.11 LB |
| EAN or UPC | 634529107775 |

