
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 10mm, OD 24mm, Width 20mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
O.D. | 24 mm |
Style | Double Wide Two-Piece Clamp Style |
Inch/Metric | Metric |
Finish | Black Oxide |
Material | Black Oxide Steel |
Collar Style | Two Piece - Split |
I.D. | 10 mm |
Weight | 0.107 LB |
EAN or UPC | 634529107065 |
