- Beam Coupling
- Set Screw Style
- 8 mm x 8 mm Bore, 30 mm OD, 30 mm Overall Length
- Aluminum
| Type | Flexible Beam |
| Material | Aluminum |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 8 mm |
| Larger Bore | 8 mm |
| Inch/Metric | Metric |
| Outside Dia. | 30 mm |
| Overall Length | 30 mm |
| RPM [Max] | 6000 rpm |
| Style | Set Screw Style |
| Weight | 0.105 LB |
| EAN or UPC | 634529056790 |

