- Beam Coupling
- Set Screw Style
- 4 mm x 4 mm Bore, 20 mm OD, 20 mm Overall Length
- Aluminum
| RPM [Max] | 6000 rpm |
| Material | Aluminum |
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 4 mm |
| Outside Dia. | 20 mm |
| Style | Set Screw Style |
| Overall Length | 20 mm |
| Inch/Metric | Metric |
| Smallest Bore | 4 mm |
| Weight | 0.033 LB |
| EAN or UPC | 634529056165 |

