- Beam Coupling
- Set Screw Style
- 5 mm x 3 mm Bore, 15 mm OD, 20 mm Overall Length
- Stainless Steel
| Type | Flexible Beam |
| Material | Stainless Steel |
| Overall Length | 20 mm |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 15 mm |
| Larger Bore | 5 mm |
| Smallest Bore | 3 mm |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Metric |
| Weight | 0.048 LB |
| EAN or UPC | 634529056073 |

