- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 8mm, OD 18mm, Width 20mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Finish | Bright Finish |
| O.D. | 18 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| I.D. | 8 mm |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.062 LB |
| EAN or UPC | 634529107744 |

