- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 8mm, OD 18mm, Width 20mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Inch/Metric | Metric |
| Finish | Black Oxide |
| I.D. | 8 mm |
| O.D. | 18 mm |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.062 LB |
| EAN or UPC | 634529111376 |

