
- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 12mm, OD 28mm, Width 24mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
Inch/Metric | Metric |
Material | Stainless Steel |
I.D. | 12 mm |
Finish | Bright Finish |
Style | Double Wide One-Piece Clamp Style |
Collar Style | One Piece - Split |
O.D. | 28 mm |
Weight | 0.186 LB |
EAN or UPC | 634529107782 |
