- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 12mm, OD 28mm, Width 24mm, Aluminum
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| I.D. | 12 mm |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.071 LB |
| EAN or UPC | 634529126745 |

