- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 10mm, OD 24mm, Width 20mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Material | Black Oxide Steel |
| Style | Double Wide One-Piece Clamp Style |
| Finish | Black Oxide |
| I.D. | 10 mm |
| Collar Style | One Piece - Split |
| O.D. | 24 mm |
| Inch/Metric | Metric |
| Weight | 0.112 LB |
| EAN or UPC | 634529107034 |

