- Beam Coupling
- Clamp Style
- 6 mm x 6 mm Bore, 25 mm OD, 30 mm Overall Length
- Aluminum
| Inch/Metric | Metric |
| Material | Aluminum |
| RPM [Max] | 6000 rpm |
| Larger Bore | 6 mm |
| Overall Length | 30 mm |
| Style | Clamp Style |
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 6 mm |
| Outside Dia. | 25 mm |
| Weight | 0.074 LB |
| EAN or UPC | 634529055373 |

