- Beam Coupling
- Clamp Style
- 4 mm x 4 mm Bore, 20 mm OD, 28 mm Overall Length
- Stainless Steel
| RPM [Max] | 6000 rpm |
| Overall Length | 28 mm |
| Smallest Bore | 4 mm |
| Outside Dia. | 20 mm |
| Material | Stainless Steel |
| Type | Flexible Beam |
| Inch/Metric | Metric |
| Angular Misalignment [Max] | 3 degrees |
| Style | Clamp Style |
| Larger Bore | 4 mm |
| Weight | 0.12 LB |
| EAN or UPC | 634529055106 |

