- Shaft Collar, One-Piece Threaded Clamp Style, Bore 8 mm-1.25, OD 18 mm, Width 9 mm, Black Oxide Steel
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Outside Dia. | 18 mm |
| Material | Black Oxide Steel |
| Bore Thread | 8 mm-1.25 |
| Weight | 0.031 LB |
| EAN or UPC | 634529060261 |

