- Shaft Collar, One-Piece Threaded Clamp Style, Bore 5 mm-.8, OD 16 mm, Width 9 mm, Stainless Steel
| Outside Dia. | 16 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Bore Thread | 5 mm-.8 |
| Weight | 0.027 LB |
| EAN or UPC | 634529060469 |

