- Shaft Collar, One-Piece Threaded Clamp Style, Bore 30 mm-3.5, OD 54 mm, Width 15 mm, Stainless Steel
| Collar Style | One Piece - Split |
| Outside Dia. | 54 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Bore Thread | 30 mm-3.5 |
| Weight | 0.421 LB |
| EAN or UPC | 634529060421 |

