- Shaft Collar, One-Piece Threaded Clamp Style, Bore 24 mm-3, OD 45 mm, Width 15 mm, Black Oxide Steel
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Outside Dia. | 45 mm |
| Collar Style | One Piece - Split |
| Bore Thread | 24 mm-3 |
| Weight | 0.295 LB |
| EAN or UPC | 634529060391 |

