- Shaft Collar, One-Piece Threaded Clamp Style, Bore 20 mm-2.5, OD 40 mm, Width 15 mm, Black Oxide Steel
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Outside Dia. | 40 mm |
| Bore Thread | 20 mm-2.5 |
| Collar Style | One Piece - Split |
| Weight | 0.24 LB |
| EAN or UPC | 634529060377 |

