- Shaft Collar, One-Piece Threaded Clamp Style, Bore 16 mm-2, OD 34 mm, Width 13 mm, Black Oxide Steel
| Finish | Black Oxide |
| Outside Dia. | 34 mm |
| Collar Style | One Piece - Split |
| Bore Thread | 16 mm-2 |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Weight | 0.155 LB |
| EAN or UPC | 634529060353 |

