- Shaft Collar, One-Piece Threaded Clamp Style, Bore 10 mm-1.5, OD 24 mm, Width 9 mm, Stainless Steel
| Bore Thread | 10 mm-1.5 |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Outside Dia. | 24 mm |
| Weight | 0.056 LB |
| EAN or UPC | 634529057537 |

