- Shaft Collar, One-Piece Threaded Clamp Style, Bore 10 mm-1.5, OD 24 mm, Width 9 mm, Black Oxide Steel
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Bore Thread | 10 mm-1.5 |
| Outside Dia. | 24 mm |
| Finish | Black Oxide |
| Weight | 0.055 LB |
| EAN or UPC | 634529041901 |

