
- Rigid Coupling, Two-Piece Clamp Style, Bores 8mm x 8mm, OD 24mm, OAL 35mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material | 303 Stainless Steel |
Style | Two-Piece Clamp Style |
Coupling Type | Two Piece |
Screw Size | M3 |
Bore A | 8 mm |
Finish | Bright |
Bore B | 8 mm |
O.D. | 24 mm |
Keyway | No Keyway |
Length | 35.000 mm |
Inch/Metric | Metric |
Weight | 0.222 LB |
EAN or UPC | 634529018675 |
