
- Rigid Coupling, Two-Piece Clamp Style, Bores 25mm x 25mm, OD 45mm, OAL 75mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material | 303 Stainless Steel |
Style | Two-Piece Clamp Style |
Screw Size | M6 |
O.D. | 45 mm |
Inch/Metric | Metric |
Coupling Type | Two Piece |
Finish | Bright |
Bore B | 25 mm |
Keyway | No Keyway |
Bore A | 25 mm |
Length | 75.000 mm |
Weight | 1.312 LB |
EAN or UPC | 634529018118 |
