- Rigid Coupling, Two-Piece Clamp Style, Bores 20mm x 20mm, OD 42mm, OAL 65mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Coupling Type | Two Piece |
| Material | Black Oxide Steel |
| Length | 65.000 mm |
| Screw Size | M6 |
| Bore B | 20 mm |
| O.D. | 42 mm |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Style | Two-Piece Clamp Style |
| Finish | Black Oxide |
| Bore A | 20 mm |
| Weight | 1.069 LB |
| EAN or UPC | 634529017951 |

