- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 8mm x 8mm, OD 24mm, OAL 35mm, Keyways 2mm x 2mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
- Opposing hardware for balance
| Material | Stainless Steel |
| Screw Size | M3 |
| Length | 35.000 mm |
| Bore B | 8 mm |
| Inch/Metric | Metric |
| Keyway A | 2 mm |
| Keyway | With Keyway |
| Finish | Bright |
| Keyway B | 2 mm |
| O.D. | 24 mm |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway Size | 2 mm x 2 mm |
| Coupling Type | Two Piece |
| Bore A | 8 mm |
| Weight | 0.222 LB |
| EAN or UPC | 634529017548 |

