
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 50mm x 50mm, OD 85mm, OAL 124mm, Keyways 14mm x 14mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Finish | Bright |
Bore B | 50 mm |
Screw Size | M10 |
Keyway B | 14 mm |
Length | 124.000 mm |
Keyway A | 14 mm |
Keyway Size | 14 mm x 14 mm |
Material | 303 Stainless Steel |
O.D. | 85 mm |
Bore A | 50 mm |
Inch/Metric | Metric |
Keyway | With Keyway |
Style | Two-Piece Clamp w/ Keyway |
Coupling Type | Two Piece |
Weight | 7.019 LB |
EAN or UPC | 634529017425 |
