
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 20mm x 20mm, OD 42mm, OAL 65mm, Keyways 6mm x 6mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Coupling Type | Two Piece |
Screw Size | M6 |
Keyway A | 6 mm |
Length | 65.000 mm |
O.D. | 42 mm |
Material | Black Oxide Steel |
Keyway Size | 6 mm x 6 mm |
Keyway B | 6 mm |
Bore A | 20 mm |
Finish | Black Oxide |
Inch/Metric | Metric |
Bore B | 20 mm |
Keyway | With Keyway |
Style | Two-Piece Clamp w/ Keyway |
Weight | 1.049 LB |
EAN or UPC | 634529016800 |
