
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 15mm x 15mm, OD 34mm, OAL 50mm, Keyways 5mm x 5mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
- Opposing hardware for balance
Bore B | 15 mm |
Bore A | 15 mm |
Length | 50.000 mm |
Keyway A | 5 mm |
Inch/Metric | Metric |
Keyway B | 5 mm |
Keyway | With Keyway |
Style | Two-Piece Clamp w/ Keyway |
O.D. | 34 mm |
Material | Stainless Steel |
Coupling Type | Two Piece |
Keyway Size | 5 mm x 5 mm |
Finish | Bright |
Screw Size | M5 |
Weight | 0.571 LB |
EAN or UPC | 634529016732 |
