- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 12mm x 12mm, OD 29mm, OAL 45mm, Keyways 4mm x 4mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | M4 |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Bore B | 12 mm |
| Bore A | 12 mm |
| Keyway B | 4 mm |
| Keyway A | 4 mm |
| Keyway | With Keyway |
| Length | 45.000 mm |
| Finish | Black Oxide |
| Style | Two-Piece Clamp w/ Keyway |
| O.D. | 29 mm |
| Keyway Size | 4 mm x 4 mm |
| Weight | 0.372 LB |
| EAN or UPC | 634529016602 |

