
- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 10mm x 10mm, OD 29mm, OAL 45mm, Keyways 3mm x 3mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
- Opposing hardware for balance
Length | 45.000 mm |
Keyway Size | 3 mm x 3 mm |
Inch/Metric | Metric |
Finish | Bright |
Bore B | 10 mm |
Style | Two-Piece Clamp w/ Keyway |
Keyway | With Keyway |
Bore A | 10 mm |
Keyway A | 3 mm |
Screw Size | M4 |
O.D. | 29 mm |
Coupling Type | Two Piece |
Keyway B | 3 mm |
Material | Stainless Steel |
Weight | 0.408 LB |
EAN or UPC | 634529016459 |
