- Shaft Collar, Two-Piece Clamp Style, Bore 8mm, OD 18mm, Width 9mm, 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 18 mm |
| I.D. | 8 mm |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Material | 316 Stainless Steel |
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Weight | 0.029 LB |
| EAN or UPC | 634529128770 |

