- Shaft Collar, Two-Piece Clamp Style, Bore 8mm, OD 18mm, Width 9mm, Plastic
features
- Does not mar shaft
- Single-point faced
| I.D. | 8 mm |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| O.D. | 18 mm |
| Inch/Metric | Metric |
| Material | Plastic |
| Weight | 0.008 LB |
| EAN or UPC | 634529077832 |

