- Shaft Collar, Two-Piece Clamp Style, Bore 70mm, OD 98mm, Width 19mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Screw Size | M8 |
| Style | Two-Piece Clamp Style |
| Recessed Screw | No |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| O.D. | 98 mm |
| Weight | 1.101 LB |
| EAN or UPC | 634529016329 |

