- Shaft Collar, Two-Piece Clamp Style, Bore 6mm, OD 16mm, Width 9mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| O.D. | 16 mm |
| Collar Style | Two Piece - Split |
| I.D. | 6 mm |
| Style | Two-Piece Clamp Style |
| Material | Plastic |
| Weight | 0.007 LB |
| EAN or UPC | 634529077825 |

