- Shaft Collar, Two-Piece Clamp Style, Bore 55mm, OD 82mm, Width 19mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Screw Size | M8 |
| O.D. | 82 mm |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Style | Two-Piece Clamp Style |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Weight | 0.859 LB |
| EAN or UPC | 634529016206 |

