- Shaft Collar, Two-Piece Clamp Style, Bore 50mm, OD 78mm, Width 19mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| O.D. | 78 mm |
| Material | Aluminum |
| Finish | Bright Finish |
| Screw Size | M8 |
| I.D. | 50 mm |
| Recessed Screw | No |
| Weight | 0.335 LB |
| EAN or UPC | 634529016152 |

